Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27275

Supelco

Septa, PTFE/silicone/PTFE

diam. × thickness 10 mm × 0.040 in., for use with 2 mL vials - large opening, pkg of × 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121821

material

red PTFE/silicone/red PTFE

description

septum type: double-faced PTFE/silicone

packaging

pkg of × 100 ea
pkg of 100 pkg

parameter

250 °C temp. limit

O.D.

10 mm

diam. × thickness

10 mm × 0.040 in.

compatibility

for use with 2 mL vials - large opening
for use with hole cap, 10 × 425

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa (diam. × thickness 10 mm × 0.040 in., for use with 2 mL vials - large opening) are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Silicone is for use with most organic solvents. PTFE/Silicone is not for use with chlorosilanes. It has good resealability and can withstand a temperature of 250°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service