Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27266

Supelco

Vials, screw top, clear glass (vial only)

volume 2 mL, clear glass vial, thread for 10-425, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, pkg of 2000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial
large opening, (6 mm)

packaging

pkg of 2000 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
PerkinElmer Autosystem
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra System
Waters Alliance

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service