Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27243

Supelco

Vials, screw top, clear glass

volume 0.3 mL (300 μL), plastic body (with glass insert), O.D. × H 15 mm × 45 mm, thread for 13-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

plastic body (with glass insert)

description

cap not included
glass insert

packaging

pkg of × 100 ea

O.D. × H

15 mm × 45 mm

volume

0.3 mL (300 μL)

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service