27242-U
Crimp top vial convenience kit with PTFE/red rubber septa
volume 2 mL, amber glass vial, vial O.D. × H × I.D. 12 mm × 32 mm × 6 mm, PTFE/red rubber aluminum seal, pkg of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
material
PTFE/red rubber seal
amber glass vial
silver aluminum seal
description
Convenience pack
feature
closure type crimp top vial
packaging
pkg of 1000 ea
seal diam.
11 mm
vial O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service