27233
Septa, PTFE/red rubber, pkg 100
PTFE/red rubber, diam. × thickness 20 mm × 0.125 in., for use with 20 mm crimp seal, 22 mm screw cap
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
PTFE septum face
PTFE/red rubber
PTFE/red rubber
packaging
pkg of 100 ea
O.D.
20 mm
diam. × thickness
20 mm × 0.125 in.
compatibility
for use with 20 mm crimp seal, 22 mm screw cap
Looking for similar products? Visit Product Comparison Guide
General description
The red rubber is "polybutyl isoprene."
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service