Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27225-U

Supelco

Vials, crimp top, silane-treated

volume 2 mL, amber glass vial, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, large opening, (6 mm), deactivation, Silanized, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

description

silanized glass

feature

closure type crimp top vial
deactivation Silanized
large opening, (6 mm)
vial type crimp top

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
CTC GC PAL
Hitachi
PerkinElmer Autosystem, Clarus 500
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra Systema
Thermo GC TRACE/AS3000/AI3000/AS3500
Varian GC Autosamplers 8000, 8100, 8200, 8400, 8410
Varian GC Autosamplers 9090, 9095, Marathon
Waters Alliance

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

João G N Moraes et al.
Journal of dairy science, 100(6), 4772-4783 (2017-04-25)
The objectives of the current experiment were to evaluate the effects of intrauterine infusion of Escherichia coli lipopolysaccharide (LPS) in cows diagnosed with purulent vaginal discharge (PVD) on intrauterine cell population, resolution of PVD, uterine health, and reproductive performance. Jersey
João G N Moraes et al.
Journal of dairy science, 100(6), 4784-4796 (2017-04-25)
The objectives of the current experiment were to investigate the effects of intrauterine treatment of cows with purulent vaginal discharge (PVD) using lipopolysaccharide (LPS) from Escherichia coli on uterine mRNA expression of genes related to inflammatory responses, peripheral polymorphonuclear leukocyte

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service