Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27216

Supelco

Vials, crimp top, silane-treated

volume 2 mL, amber glass vial, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, large opening, (6 mm), deactivation, silanized, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial

description

silanized glass

feature

closure type crimp top vial
deactivation silanized
large opening, (6 mm)
vial type crimp top

packaging

pkg of 1000 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service