Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27191

Supelco

Septa, Thermoseal®, pkg 100

High temperature PTFE/silicone, diam. × thickness 8 mm × 0.060 in., for use with 2mL standard opening vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

burnt orange PTFE/silicone

packaging

pkg of 100 ea

parameter

260 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 0.060 in.

compatibility

for use with 2mL standard opening vial
for use with screw cap, 8-425

Looking for similar products? Visit Product Comparison Guide

Legal Information

Thermoseal is a registered trademark of Thermoseal, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Eman Ibrahim et al.
Biotechnology for biofuels, 10, 52-52 (2017-04-18)
The high crystallinity of cellulosic biomass myofibrils as well as the complexity of their intermolecular structure is a significant impediment for biofuel production. Cloning of β-Jelly roll topology, (α/α) This study provides some insight into which parameters should be optimized

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service