Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27135

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 4 mL, clear glass vial, O.D. × H 15 mm × 45 mm, PTFE/red rubber septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/red rubber septum
black phenolic cap (open-top)
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service