Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27110

Supelco

Vials, screw top vial & insert kit

volume 4 mL, clear glass vial, pre-assembled

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black phenolic cap
clear glass insert (0.30 mL)
clear glass vial

feature

closure type screw top vial
pre-assembled

packaging

pkg of 100

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

compatibility

for use with Waters 48-position autosampler

Looking for similar products? Visit Product Comparison Guide

General description

Pre-Assembled Vials Kit
4 mL clear glass vials with 0.30 mL inserts
Includes each of the following:
  • screw top vials, 15 × 45 mm, 4 mL (27111)
  • glass inserts, 0.30 mL clear glass, conical (27118-U)
  • bottom springs for inserts (27086-U)
  • closures, open top, phenolic, black (27120-U)
  • septa, red PTFE/red rubber (27101)
Pre-Assembled Vials Kit
Includes each of the following (in packs of 100).
  • 4 mL screw top vials, 15 × 45mm
  • 0.30 mL clear glass inserts
  • conical springs for glass insert
  • open top, black phenolic closures
  • red PTFE/red rubber septa

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service