Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27087-U

Supelco

Vials, screw top, amber glass (vial only)

volume 2 mL, amber glass vial, thread for 8-425, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

12 mm ≤ × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Amber glass vials (volume 2 mL) are useful in preventing the sensitive analyte under investigation from exposure to UV light. Screw top vials are used on many autosamplers with a standard opening of 4.6 mm. The threads on the standard vials are 8-425.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service