Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27084-U

Supelco

Vials, screw top, amber glass (vial only)

volume 2 mL, amber glass vial (with marking spot), thread for 8-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial (with marking spot)

description

marking spot

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Amber glass vials (with marking spot, volume 2 mL) are useful in preventing the sensitive analyte under investigation from exposure to UV light. Screw top vials are used on many autosamplers with a standard opening of 4.6 mm. The threads on the standard vials are 8-425.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Eman Ibrahim et al.
Biotechnology for biofuels, 10, 52-52 (2017-04-18)
The high crystallinity of cellulosic biomass myofibrils as well as the complexity of their intermolecular structure is a significant impediment for biofuel production. Cloning of β-Jelly roll topology, (α/α) This study provides some insight into which parameters should be optimized

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service