Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27044-U

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 22 mL, amber glass vial, O.D. × H 23 mm × 85 mm, PTFE/red rubber septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/red rubber septum
amber glass vial
black polypropylene cap (open-top)

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service