Yes, it comes pre-assembled screw cap with PTFE septa and is ready to use.
27021
Assembled screw cap with hole with PTFE/silicone septum
black polypropylene hole cap, thread for 20-400, PTFE/silicone, septum thickness 1.9 mm, for use with 22 mL vial, pkg of 100 ea
About This Item
Recommended Products
material
PTFE/silicone
black polypropylene hole cap
feature
closure type black polypropylene hole cap
packaging
pkg of 100 ea
septum thickness
1.9 mm
fitting
thread for 20-400
compatibility
for use with 22 mL vial
Looking for similar products? Visit Product Comparison Guide
Application
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Does product number 27021 come with a cap and septa that are pre-assembled and ready to use?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service