Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26725

Needle, .17mm/11.5cm, pt#3, ea

volume 10 μL, RNFS, needle L 11.5 cm

Synonym(s):

Syringe for On-column Injection, Removable needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip stainless steel needle (point style 3)

description

replacement needles

feature

needle type RNFS

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 17076

needle L

11.5 cm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

On-Column injection is generally performed to avoid vaporization of samples. This method involves injecting the cold sample directly onto the column. Using retention gaps allows autosamplers to use on-column sample injection method. In this system, a 32-gauge needle is inserted in a cool narrow bore injection valve and then into capillary column.
Use the 701RNFS syringes with liquid samples. A PTFE plunger tip makes the 1701RNFS syringes gas tight. Syringes come with a replaceable fused silica needle. Capacity 10 μL, 0.17 mm OD, 10 cm length, point style #3. Use with 0.20 mm I.D. or larger columns.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hans-Joachim Hubschmann
Handbook of GC-MS: Fundamentals and Applications, 124-124 (2015)
On-column injector for capillary gas chromatography.
Peters, T. L., T. J. Nestrick, and L. L. Lamparski.
Analytical Chemistry, 54.11, 1893-1895 (1982)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service