Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26721

Hamilton® Microliter syringes, cemented needle with 22° bevel

75 ASN, volume 5 μL, needle size 26s ga, needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

26s ga

feature

needle type ASN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87992

needle L

43 mm (1.71 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel. The plunger is not to be used with any other syringe. Glass barrel with fitted stainless steel plunger. The needle has a special 22° bevel.

Note: Do not use these syringes with the Merlin Microseal septa.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service