Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

2633801

Supelco

Inlet Liner, Splitless Type, Single Taper Design (unpacked)

pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115719

description

Wide Bore for 17A with SPL-17 injector
internal taper

packaging

pkg of 1 ea

manufacturer/tradename

Shimadzu 221-41599 (OEM)

L × O.D. × I.D.

95 mm × 5.0 mm × 2.6 mm

compatibility

for use with Shimadzu 17A with SPL-17 injector
technique used for Wide bore capillary columns

Looking for similar products? Visit Product Comparison Guide

General description

Deactivated (silanized) glass inlet liner for capillary injection ports.
  • Fits Shimadzu (17A) [with SPL-17 Injector]

Other Notes

I263380 --> material nos. 2633801 (1pk), 2633805 (5pk), & 2633825 (25pk).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service