Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26240-U

SGE Guided Plunger syringes

10F-GP (fixed needle), volume 10 μL, needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

26 ga

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 002400

needle L × O.D.

50 mm × 0.47 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Extended barrel guides plunger during injection.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service