Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26057

Supelco

Glass Packed GC Column (fits Agilent, Configuration "A")

phase 0.8% THEED, matrix 80/100 Carbopack C support, L × O.D. × I.D. 3.3 ft (1.0 m) × 1/4 in. × 2.0 mm, TightSpec

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

material

glass column

manufacturer/tradename

Agilent

parameter

0-115 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

3.3 ft (1.0 m) × 1/4 in. × 2.0 mm, TightSpec

matrix

80/100 Carbopack C support

matrix active group

0.8% THEED phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness. This column fits Agilent 5880, 5890, 6890. 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Other Notes

This is a TightSpec column, which conforms to within +/- 6 mm of its stated length.

Kit Components Also Available Separately

Product No.
Description
SDS

  • 21203-UEmpty Glass GC Column, for Agilent® 5880, 5890, 6890, 7820, and 7890 (Configuration "A"), L × O.D. × I.D. 3.3 ft (1.0 m) × 1/4 in. × 2.0 mm, TightSpecSDS

  • 11880-UCoated GC Packing, phase 0.8% THEED, matrix 80/100 Carbopack C support, bottle of 15 gSDS

Storage Class

11 - Combustible Solids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service