25884-U
BTEX Mix in nitrogen
10 ppm each component in nitrogen, cylinder of 74 L, analytical standard
About This Item
grade
analytical standard
packaging
cylinder of 74 L
manufacturer/tradename
Scott Gas TB700030-74
availability
not available in EU
concentration
10 ppm each component in nitrogen
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
application(s)
environmental
format
multi-component solution
Looking for similar products? Visit Product Comparison Guide
General description
Contents: 74 liters
Pressure: 480 psig
Outlet fitting: CGA 170
Weight: ~800 grams
Dimensions: 4 x 16.25 inches
D.O.T. specifications: 39 NCR
Application
Features and Benefits
- BTEX Mix in nitrogen, 10 ppm of each component in nitrogen, is suitable for GC calibration, testing of fixed and personal gas monitors, and testing of in situ industrial stack analyzers.
- A certificate of analysis is included.
- Packaged in lightweight, non-refillable, recyclable containers.
- Portable, convenient, and easy to use.
- Manufactured gravimetrically for maximum accuracy.
- NIST traceable.
Analyte
regulator
Storage Class
2A - Gases
wgk_germany
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service