Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

25774

Supelco

Intermediate Polar Fused Silica Tubing

L × I.D. 30 m × 0.32 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica tubing

composition

phenyl/methyl (deactivated)

packaging

pkg of 1 ea

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

Looking for similar products? Visit Product Comparison Guide

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Faïza Ammar Khodja et al.
Journal of chromatography. A, 1616, 460786-460786 (2019-12-29)
The liquid crystal state is an ordered physical state between a solid and a liquid. Previous research, in gas chromatography, proved that it provides a geometric selectivity, which allows the separation of geometric position isomers and cis-trans isomers that are

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service