Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

25398

Supelco

SPB®-Octyl Capillary GC Column

L × I.D. 60 m × 0.53 mm, df 3.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

agency

EPA 1668

parameter

-60-260 °C temperature (isothermal or programmed)

Beta value

44

df

3.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.53 mm

matrix active group

Bonded; poly(50% n-octyl/50% methyl siloxane) phase

application(s)

environmental
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The low polarity of this column approaches squalane, making it substantially less polar than that of the widely used non-polar poly(dimethyl siloxane) columns. This column offers unique selectivity compared to non-polar and intermediate polarity columns, and can be used for confirmational analyses of PCB-containing samples.
USP Code: None
Phase:
  • Bonded
  • Poly(50% n-octyl/50% methyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: -60 °C to 260 °C (isothermal or programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1] SPB®-Octyl Capillary GC Column has high resolution and it provides reliable congener separations.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid-phase microextraction-capillary gas chromatography combined with microwave-induced plasma atomic-emission spectrometry for selenite determination.
Dimitrakakis E.
Analytical and Bioanalytical Chemistry, 379.5-6, 842-848 (2004)
Introduction to Environmental Forensics
Murphy LB and Morrison RD
Technology & Engineering, 434-435 (2007)
Sanka N Atapattu et al.
Journal of chromatography. A, 1195(1-2), 136-145 (2008-05-27)
An iteration procedure is used to optimize the solute descriptors for 94 compounds suitable for characterizing the retention properties of open-tubular columns for gas chromatography in the intermediate temperature range of 160-240 degrees C. These solute descriptors are used to
Thushara Karunasekara et al.
Journal of chromatography. A, 1266, 124-130 (2012-10-24)
A combination of gas chromatography and liquid-liquid partitions in totally organic biphasic systems is used to determine descriptor values for compounds of low volatility suitable for characterizing open tubular columns at high temperatures. The descriptor database of varied compounds includes
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service