25335
SPB®-35 Capillary GC Column
L × I.D. 30 m × 0.53 mm, df 1.00 μm
About This Item
material
fused silica
agency
meets requirements for USP G42
parameter
0-300 °C temperature (isothermal or programmed)
Beta value
133
df
1.00 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.53 mm
matrix active group
Bonded; poly(35% diphenyl/65% dimethyl siloxane) phase
application(s)
clinical
environmental
food and beverages
forensics and toxicology
column type
capillary intermediate polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G42 requirements.
Phase:
- Bonded
- Poly(35% diphenyl/65% dimethyl siloxane)
- 0 °C to 300 °C (isothermal or programmed)
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service