Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24882-U

Supelco

Septa, Barrier, pkg 100

aluminum/silicone, diam. × thickness 8 mm × 0.060 in., for use with 2 mL vial, standard opening

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

barrier (silicone bonded to aluminum)

description

aluminum/silicone
septum type: Barrier

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 0.060 in.

compatibility

for use with 2 mL vial, standard opening
for use with screw cap, 8-425

Looking for similar products? Visit Product Comparison Guide

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service