24727
Shell vials with plugs, 8 x 35mm
volume 0.75 mL, clear glass, vial O.D. × H 8 mm × 35 mm, pkg of 200 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
clear glass
feature
closure type displacement plug for shell vial (included)
packaging
pkg of 200 ea
vial O.D. × H
8 mm × 35 mm
volume
0.75 mL
fitting
plug for 8 mm
Looking for similar products? Visit Product Comparison Guide
General description
- 1mL 8 x 35mm vials have a uniform wall thickness and annealed top
- Vials are manufactured from chemically resistant, low extractable borosilicate glass
- Natural color virgin polyethylene push-in caps are included in each kit
- These products meet or exceed original equipment manufacturer′s requirements
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service