Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24718

Supelco

Inserts for 2 mL large opening vials, 6.0 mm I.D.

volume 0.25 mL, conical clear glass, O.D. × H × I.D. 6 mm × 31 mm × 4.6 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

conical clear glass

packaging

pkg of 1000 ea

O.D. × H × I.D.

6 mm × 31 mm × 4.6 mm

volume

0.25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Insert fits 12 × 32 mm vials with large opening (6.0 mm)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service