Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24555

Supelco

Containers, precleaned

volume 118 mL, amber glass vial, short, wide mouth, thread for 38-400, pkg of 12 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE liner
amber glass vial

feature

closure type black polypropylene solid top cap
closure type screw top bottle
precleaned

packaging

pkg of 12 ea

volume

118 mL

weight

113 g (container)

fitting

thread for 38-400

Looking for similar products? Visit Product Comparison Guide

General description

The following containers are cleaned according to US EPA protocol B. Black polypropylene cap with 0.030" PTFE liner.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service