Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24444

SGE Needles for RN syringes

volume 10 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

REPL.NEEDLE N10-VA8035, PK2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

description

for 10R-VA8X, 8035

feature

needle bevel tip

packaging

pkg of 2 ea

manufacturer/tradename

SGE 037776

needle L × O.D.

50 mm × 0.50 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service