Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24332

Supelco

PTA-5 Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 1.00 μm

Synonym(s):

PTA-5, 30M .32MM 1.0UM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

80

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Bonded; base-modified poly(5% diphenyl/95% dimethyl siloxane) phase

application(s)

chemicals and industrial polymers
cleaning products
clinical
cosmetics
forensics and toxicology
personal care
pharmaceutical (small molecule)

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is designed for analyses of amines and other basic analytes.
USP Code: None
Phase:
  • Bonded
  • Base-modified poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 320 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1] PTA-5 Capillary GC Column is a specially treated nonpolar capillary column, and is primarily dedicated towards amino compounds.[2]

Application

PTA-5 Capillary GC Column was used in solidphase microextraction (SPME) and gas chromatography-mass spectrometry, performed for the analysis and screening of 21 amphetamine-related compounds in urine.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Screening Procedure for 21 Amphetamine-Related Compounds in Urine Using Solid-Phase Microextraction and Gas Chromatography-Mass Spectrometry.
Battu C
Journal of Chromatographic Science, 36 (1), 1-7 (1998)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service