Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24232

Supelco

SPB®-Octyl Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

agency

EPA 1668

parameter

-60-280 °C temperature (isothermal or programmed)

Beta value

63

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(50% n-octyl/50% methyl siloxane) phase

application(s)

environmental
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The low polarity of this column approaches squalane, making it substantially less polar than that of the widely used non-polar poly(dimethyl siloxane) columns. This column offers unique selectivity compared to non-polar and intermediate polarity columns, and can be used for confirmational analyses of PCB-containing samples.
USP Code: None
Phase:
  • Bonded
  • Poly(50% n-octyl/50% methyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: -60 °C to 260 °C (isothermal or programmed)
SPB®-Octyl Capillary GC Column has high resolution and it provides reliable congener separations.[1]

Application

SPB®-Octyl Capillary GC Column was used in solid-phase microextraction-capillary gas chromatography combined with microwave-induced plasma atomic-emission spectrometry (GC-MIP-AED), for speciation of selenite (SE(IV)) as it is an element which is essential at low levels and is considered at higher levels.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Introduction to Environmental Forensics.
Murphy BL and Morrison RD.
Technology & Engineering, 434-435 (2007)
Emmanouil Dimitrakakis et al.
Analytical and bioanalytical chemistry, 379(5-6), 842-848 (2004-06-29)
The use of solid-phase microextraction (SPME) with gas chromatography coupled to microwave-induced plasma atomic-emission detection (GC-MIP-AED) is described for selenite [Se(IV)] speciation. Aqueous standards were derivatised with sodium tetraethyl- or tetrapropylborate and extracted by SPME. Headspace extraction of the ethyl

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service