24208
Nukol Capillary GC Column
size × I.D. 60 m × 0.32 mm, df 1.00 μm
About This Item
Recommended Products
material
fused silica
agency
meets requirements for USP G25 and G35
parameter
60-200 °C temperature (isothermal)
60-220 °C temperature (programmed)
Beta value
80
df
1.00 μm
technique(s)
gas chromatography (GC): suitable
size × I.D.
60 m × 0.32 mm
matrix active group
Bonded; acid-modified poly(ethylene glycol) phase
application(s)
agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
food and beverages
forensics and toxicology
personal care
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G25 and G35 requirements.
Phase:
- Bonded
- Acid-modified poly(ethylene glycol)
- 60 °C to 200 °C (isothermal) or 220 °C (programmed)
Application
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service