Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24161

Supelco

TCEP Capillary GC Column

L × I.D. 60 m × 0.32 mm, df 0.51 μm

Synonym(s):

TCEP, 60M .51UM .32MM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

parameter

≤25-145 °C temperature (isothermal or programmed)

Beta value

157

df

0.51 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.32 mm

matrix active group

Non-bonded; 1,2,3-tris(2-cyanoethoxy)propane phase

application(s)

chemicals and industrial polymers

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The unique chemistry of the phase allows for specialized separations. It is often used for analyses of alcohols and aromatics in mineral spirits, aliphatic constituents in gasoline, impurities in individual aromatics, and oxygenates.
USP Code: None
Phase:
  • Non-bonded
  • 1,2,3-tris(2-cyanoethoxy)propane
Temp. Limits:
  • Subambient to 145 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service