Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24159

Supelco

PTE-5

L × I.D. 30 m × 0.32 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

material

fused silica

description

GC capillary column

Beta value

80

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

bonded; poly(5% diphenyl/95% dimethylsiloxane) phase

McReynolds constant

19, 74, 64, 93, 62

Looking for similar products? Visit Product Comparison Guide

General description

A special purpose low bleed column for use with GC-MS systems and was designed for use with US EPA Methods 625, 1625, 8270 semivolatile pollutants, and QTM protocols. Because the Quick Turnaround Method (QTM) version of the PTE-5 column length is only 15 meters, this column is often used for fast analyses.

Chem/Phys Resistance

Temp. Limits:
  • -60 °C to 320 °C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service