Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

24154INT

Supelco

VOCOL® Intuvo Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 1.50 μm, for use with Agilent Intuvo GC

Synonym(s):

VOCOL® Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

1.50 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

column type

capillary intermediate polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service