Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24136INT

Supelco

Omegawax 250 Intuvo Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm, for use with Agilent Intuvo GC

Synonym(s):

Omegawax Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(ethylene glycol) phase

column type

capillary polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • 50 °C to 280 °C (isothermal or programmed)

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service