Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24094

Supelco

SPB®-35 Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

agency

meets requirements for USP G42

parameter

0-300 °C temperature (isothermal or programmed)

Beta value

320

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Bonded; poly(35% diphenyl/65% dimethyl siloxane) phase

application(s)

clinical
environmental
food and beverages
forensics and toxicology

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: With a phenyl content of 35%, this column offers a higher polarity option compared to columns containing a lower phenyl content. This column is useful for analyses of polar compounds because they are retained longer relative to non-polar compounds.
USP Code: This column meets USP G42 requirements.
Phase:
  • Bonded
  • Poly(35% diphenyl/65% dimethyl siloxane)
Temp. Limits:
  • 0 °C to 300 °C (isothermal or programmed)

Application

SPB®-35 fused silica capillary column may be used to determine pesticide retention times, in gas chromatography equipped with electron capture detector used for determining common pesticides like parathion-methyl, fenitrothion, chlorpyrifos, dichlofluanid, vinclozolin, chlozolinate, procymidone and iprodione in musts and wine.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sachin Heerah et al.
Plant physiology, 181(3), 1371-1388 (2019-08-15)
Plant responses to multiple environmental stimuli must be integrated to enable them to adapt their metabolism and development. Light and nitrogen (N) are two such stimuli whose downstream signaling pathways must be intimately connected to each other to control plant
M Buratti et al.
Journal of chromatography. B, Biomedical sciences and applications, 723(1-2), 95-104 (1999-03-18)
Methylhippuric acid isomers (MHAs), urinary metabolites of xylenes, were determined, after clean-up by C18-SPE and esterification with hexafluoroisopropanol and diisopropylcarbodiimide, by GC with ECD detection, on an SPB-35 capillary column (30 m, 0.32 mm I.D., 0.25 microm film thickness, beta
Quick gas chromatographic method for determining common pesticides in musts and wines.
Sala C
Chromatographia, 44 (5-6), 320-324 (1997)
Luisa A Wetta et al.
American journal of perinatology, 31(6), 541-546 (2013-09-12)
The objective of this study is to evaluate whether midtrimester maternal vitamin D is associated with preeclampsia < 37 weeks or spontaneous preterm birth (SPTB) < 35 weeks. Nested case-control comprising two case subsets: (1) 100 women with preeclampsia < 37 weeks and (2) 100 women
Joseph Findley et al.
The West Virginia medical journal, 111(3), 22-28 (2015-06-09)
Currently ACOG recommends that a mid-term screening strategy may be considered to identify short cervix in low risk populations in an effort to prevent preterm birth. Vaginal progesterone is recommended for women with a cervical length ≤20 mm. Cerclage is

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service