Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24086INT

Supelco

SPB®-20 Intuvo Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm, for use with Agilent Intuvo GC

Synonym(s):

SPB®-20 Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(20% diphenyl/80% dimethyl siloxane) phase

column type

capillary intermediate polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column has intermediate polarity due to the higher (20%) phenyl content, producing a different elution order of polar compounds for confirmational information. It is often used for analyses of aromatic analytes.
USP Code: This column meets USP G32 requirements.
Phase:
  • Bonded
  • Poly(20% diphenyl/80% dimethyl siloxane)
Temp. Limits:
  • -25 °C to 300 °C (isothermal or programmed)

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service