Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24083

Supelco

SUPELCOWAX 10 Capillary GC Column

L × I.D. 15 m × 0.32 mm, df 0.50 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

agency

OSHA 52,80
meets requirements for USP G16

parameter

35-280 °C temperature (isothermal or programmed)

Beta value

160

df

0.50 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

15 m × 0.32 mm

matrix active group

Bonded; poly(ethylene glycol) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
cosmetics
flavors and fragrances
food and beverages
industrial hygiene
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • ≤0.32 mm I.D.: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: 35 °C to 250 °C (isothermal or programmed)

Application

SUPELCOWAX 10 Capillary GC Column may be used for the analysis of milk fat in order to demonstrate its health benefits. It may also be used for high-resolution separation of polychlorinated biphenyls by comprehensive two-dimensional gas chromatography.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Peter Korytár et al.
Journal of chromatography. A, 958(1-2), 203-218 (2002-07-24)
Comprehensive two-dimensional gas chromatography (GC x GC) with micro electron-capture detection (microECD) has been optimised for the separation of polychlorinated biphenyl congeners with emphasis on the separation of 12 toxic non- and mono-ortho chlorinated biphenyls (CBs), viz. CBs 77, 81
John K G Kramer et al.
Lipids, 37(8), 823-835 (2002-10-10)
Milkfat is a complex mixture of many diverse FA, some of which have demonstrated health benefits including anticancer properties. Attempts are under way to enrich milkfats with long-chain n-3 PUFA and CLA. It has been recommended that the analysis of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service