Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23985

Replacement probe for Headspace/Soil Gas Syringe

probe L × O.D. 50 mm × 1.59 mm

Synonym(s):

Headspace/Soil-Gas Syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel probe

description

probe type: Luer probe with side hole

feature

needle Luer probe with side hole

packaging

pkg of 1 ea

manufacturer/tradename

SGE 031571

probe L × O.D.

50 mm × 1.59 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fitted with valve and special Luer probe with side hole
  • Needle valve in hub allows gas sample to be stored in syringe during transfer to lab
  • Recommended for soil headspace extraction
  • Probe is removable and replaced with needle during injection in GC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service