Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23967

SGE Syringes for Other Autosamplers

needle size 26 ga, volume 10 μL, 10RX (removable needle), needle L × O.D. 50 mm × 0.47 mm, pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip needle
glass syringe

needle size

26 ga

feature

point style 2

packaging

pkg of 6 ea

manufacturer/tradename

SGE 002180

needle L × O.D.

50 mm × 0.47 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service