Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23950-U

SGE SuperfleX Syringe

volume 5 μL, 5FX, needle type (fixed), needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

26 ga

feature

needle type (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 001100

needle L × O.D.

50 mm × 0.47 mm

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

Made from elastic alloy plunger that will not bend or kink.

Legal Information

SuperfleX is a trademark of SGE Analytical Science Pty Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service