Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23795

Supelco

Reducing Union for Direct Injection Conversion Kit

sleeve L 7 in. (18 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

feature

reducing union

port diam.

1/4 in.

sleeve L

7 in. (18 cm)

compatibility

for connecting Direct Injection Conversion Kit

Looking for similar products? Visit Product Comparison Guide

General description

Reducing unions are mostly used as metal column terminators. All original reducing unions have a bore in the centre of about 6mm in length and an internal diameter of 1.2mm. Moreover, reducing unions have a large bore at the non-reducing site. Modification is necessary in reducing union in order to minimize peak broadening, pressure resistance and to ease the installation process.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Instrumentation for High Performance Liquid Chromatography.
Huber JFK
Science, 84-88 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service