Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23667

Supelco

Injection Tee

size 8 in. (20 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

size

8 in. (20 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Injection tee having larger internal volume is used to increase desorption efficiency during liquid chromatography, gas chromatography and solid-phase microextraction (SPME). This tends to result in broad peaks, which may be avoided by using high flow rate.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn.J.
Handbook of Solid Phase Microextraction, 362-365 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service