Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23441

Supelco

Carbon Dioxide (1%) and Oxygen (20%) in Nitrogen

cylinder of 14 L, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

grade

analytical standard

form

gas

packaging

cylinder of 14 L

manufacturer/tradename

Scott Gas T33-14

availability

not available in EU, Canada

concentration

in nitrogen

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

format

multi-component solution

Looking for similar products? Visit Product Comparison Guide

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Features and Benefits

  • Carbon Dioxide (1%) and Oxygen (20%) in Nitrogen is a three component gas mixture suitable for GC calibration, testing of fixed and personal gas monitors, and testing of in situ industrial stack analyzers.
  • A certificate of analysis is included.
  • Packaged in lightweight, non-refillable, recyclable containers.
  • Portable, convenient, and easy to use.
  • Manufactured gravimetrically for maximum accuracy.
  • NIST traceable.

Analyte

Description

    Carbon dioxide (99.8%) 1 %
    Oxygen 20 %

Storage Class

2A - Gases

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service