23329-U
SPB®-225 Capillary GC Column
L × I.D. 15 m × 0.25 mm, df 0.25 μm
About This Item
Recommended Products
material
fused silica
agency
meets requirements for USP G7 and G19
parameter
45-220 °C temperature (isothermal)
45-240 °C temperature (programmed)
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
15 m × 0.25 mm
matrix active group
Bonded; poly(50% cyanopropylphenyl/50% dimethyl siloxane) phase
application(s)
agriculture
environmental
food and beverages
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G7 and G19 requirements.
Phase:
- Bonded
- Poly(50% cyanopropylphenyl/50% dimethyl siloxane)
- 45 °C to 220 °C (isothermal) or 240 °C (programmed)
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service