Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22834

Porter Low Flow Controller

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500

General description

Accurate to within 0.3%. Includes 0-110 cc/min flow element (green). Element can be changed depending on application. Order other elements [0-10 cc/min (blue) and 0-535 cc min (black)] separately.

Specifications

  • Max. Operating Pressure: 250 psig
  • Pressure Drop Required: >15 psi
  • Construction: aluminum body & bonnet, Fairprene 5029A diaphragm, Viton valve seat, Buna-N O-ring

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service