Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22825

Jun-Air Model 2000-40MD Oilless Air Compressor

AC/DC input 230 V AC, flow rate 100 L/min (4 bar)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500

parameter

100 L/min flow rate (4 bar)

Looking for similar products? Visit Product Comparison Guide

General description

Use this stand-alone air compressor to supply a downstream zero air or nitrogen generator that does not have an integral air compressor. This unit can also be used to supply compressed air for pneumatic control applications. More than 30 years of experience and product development keep Jun-Air the leader in air compressor technology.

Other Notes

Features/Benefits
  • Generate oilless, dry, clean air
  • Quiet and vibrationless
  • Highly efficient cooling enables compressors to run continuously
  • Compressor is housed in a sound-reducing cabinet
  • Incorporates an effluent filter/dryer to reduce moisture

Specifications
  • Max. Pressure: 120 psig (8 bar)
  • Flow Rate at 0 bar: 175 L/min.
  • Flow Rate at 1 bar: 132 L/min.
  • Flow Rate at 2 bar: 120 L/min.
  • Flow Rate at 3 bar: 112 L/min.
  • Flow Rate at 4 bar: 105 L/min.
  • Flow Rate at 5 bar: 99 L/min.
  • Flow Rate at 6 bar: 94 L/min.
  • Flow Rate at 7 bar: 90 L/min.
  • Flow Rate at 8 bar: 86 L/min.
  • Noise: 53 dB at 120 psig (8 bar)
  • Power Needs: 110 V (60 Hz) or 230 V (60 Hz)
  • Shipping Weight: 254 lb (115 Kg)
  • Dimensions (H x W x D): 31 in. x 25 in. x 22.5 in. (79 cm x 63 cm x 57 cm)

Marks
  • CE approved
  • UL listed
  • CSA listed
  • IEC 1010 certified

Legal Information

Jun-Air is a trademark of IDEX Health & Science, LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service