Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22536

Supelco

Supelcarb Split-Vent Trap

Starter kit (1 trap and attachment fittings)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

General description

Split vent may be suitable for gaseous CO2 to flow through during On-Line Supercritical fluid extraction-gas chromatography.[1]
This is a very simple strategy to prevent sample vapors from entering the workplace environment! Our Supelcarb Split Vent Trap traps a broad range of organic compounds, and works with typical split vent flow rates of 10-100 mL/min. The Supelcarb specialty carbon adsorbent is engineered to provide twice the trapping capacity of activated charcoal. Additionally, a narrow particle size distribution and spherical shape allows tight packing and less gas channeling than the irregular shape of activated charcoal particles. We recommend replacing the trap every two weeks. This is based on data that shows that breakthrough of the Supelcarb Split Vent Trap occurs after approximately 2 weeks at 65 mL/min, a much longer time than with other traps that use activated charcoal adsorbent.

Legal Information

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jenaye Robinson et al.
Journal of ocular pharmacology and therapeutics : the official journal of the Association for Ocular Pharmacology and Therapeutics, 33(2), 91-97 (2017-01-19)
To investigate the pharmacological actions of hydrogen sulfide (H Porcine ocular anterior segments were perfused with Dulbecco's modified Eagle's medium at a constant pressure of 7.35 mmHg. After stable outflow baseline, explants were exposed to NaHS or l-cysteine. The increase in
Rachel Wai Sum Li et al.
PloS one, 10(4), e0123043-e0123043 (2015-04-09)
The use of abacavir has been linked with increased cardiovascular risk in patients with human immunodeficiency virus infection; however, the mechanism involved remains unclear. We hypothesize that abacavir may impair endothelial function. In addition, based on the structural similarity between
Jing Dong et al.
Molecular neurobiology, 54(5), 3407-3417 (2016-05-15)
Deprivation of spontaneous rhythmic electrical activity in early development by anesthesia administration, among other interventions, induces neuronal apoptosis. However, it is unclear whether enhancement of neuronal electrical activity attenuates neuronal apoptosis in either normal development or after anesthesia exposure. The
Jonathan Scott et al.
The Journal of allergy and clinical immunology, 137(2), 535-544 (2015-09-22)
Neutrophils play a role in the pathogenesis of asthma, chronic obstructive pulmonary disease, and pulmonary infection. Impaired neutrophil phagocytosis predicts hospital-acquired infection. Despite this, remarkably few neutrophil-specific treatments exist. We sought to identify novel pathways for the restoration of effective
Mohammad Abdur Rashid et al.
Neuropharmacology, 102, 174-185 (2015-11-21)
Previous studies demonstrated that prenatal exposure to ethanol interferes with embryonic and fetal development, and causes abnormal neurodevelopment. Docosahexaenoic acid (DHA), an omega-3 polyunsaturated fatty acid highly enriched in the brain, was shown to be essential for proper brain development

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service