Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22493

Supelco

Supeltex M-4 Packed Column Ferrule, 6 mm Column O.D.

I.D. 6.0 mm, pkg of 10 ea, 6 mm O.D. Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

packaging

pkg of 10 ea

maximum temperature

450 °C

I.D.

6.0 mm

compatibility

6 mm O.D. Column

General description

Ferrules are suitable for the attachment of the column and other glass components to the system. Flexible graphite ferrules withstand high temperatures and are capable of compression.[1]
Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics:
Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.

Material Composition: flexible graphite

Maximum Temperature: 450 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Walter Jennings
Gas Chromatography with Glass Capillary Columns (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service