Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22473

Supelco

Supeltex M-2A Capillary Ferrule, General Purpose

I.D. 0.8 mm, 0.53 mm Column I.D., pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

packaging

pkg of 50 ea

I.D.

0.8 mm

compatibility

0.53 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Qing-Qiang Yao et al.
Journal of biomedical materials research. Part B, Applied biomaterials, 106(6), 2245-2253 (2017-10-31)
Titanium alloy is a clinically approved material for bone substitution. Although three-dimensional printing (3DP) fabrication technique can build up porous Ti scaffolds with the designed shape and microstructure, the biomechanical performance of 3DP Ti scaffolds still need to be improved

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service